Labconco 9500300 Work Surface for 3' W x 30" Deep Ductless Fume Hood

Representative image only.

Labconco 9500300 Work Surface for 3' W x 30" Deep Ductless Fume Hood

Labconco | Mfr: 9500300| Item: 2861477

Choose from various accessories to complete your fume hood

$2,084.85CAD / Each

$2,084.85CAD / Each
Product Description

Key Features

  • Compatible with Labconco Protector Airo Laboratory and Protector XL Laboratory Hoods
  • Designed with SpillStopper formulation and no sink cutout
  • 1 year warranty

More About this Item

SpillStopper Work Surfaces are molded from a special formulation of corrosion-resistant epoxy resins. They are dished and contoured to conform to the interior liner of Labconco Protector Laboratory Hoods. The front edge has a large radius to aerodynamically direct airflow into the fume hood. Pre-drilled holes for venting and plumbing passthroughs are provided.

Dimensions of this work surface are 36" W x 31" D x 1.25" H (91.4 x 76.2 x 3.2 cm).

1 Year Warranty
Specifications
  • DescriptionWork Surface for 3' W x 30" Deep Protector Airo Ductless Fume Hood
  • Warranty1 Year
Reviews
Q&A