Labconco 8045000 Glassware cart with four small wire baskets

Representative image only.

Labconco 8045000 Glassware cart with four small wire baskets

Labconco | Mfr: 8045000| Item: 0938200

$1,591.26CAD / Each

$1,591.26CAD / Each
Product Description

Includes

Includes four small baskets (16" x 18" x 4") and removable plastic drip pan to catch spills.

Key Features

  • Limited Lifetime Warranty

More About this Item

Glassware cart has a drip pan below the removable, plastic-coated wire baskets. This makes it ideal for collecting glassware and small equipment for washing and drying. Cart accepts either large or small replacement baskets (order separately).

Limited Lifetime Warranty
Specifications
  • Length (in)19
  • Width (in)34.875
  • Height (in)36.375
  • Length (cm)48.26
  • Width (cm)88.58
  • Height (cm)92.39
  • Number of Shelves2
  • Capacity (lbs)400
  • DescriptionGlassware cart with four small wire baskets
  • WarrantyLTD Life Time
Reviews
Q&A