Labconco 7970010 DNA Centrifugal Concentrator System, 115V (50/60Hz)

Representative image only.

Labconco 7970010 DNA Centrifugal Concentrator System, 115V (50/60Hz)

Labconco | Mfr: 7970010| Item: 1304010

Exclusive heating and cooling capabilities concentrate your small solvent samples safely and easily

$14,733.90CAD / Each

$14,733.90CAD / Each

Buy It Together

Current Item

Labconco 7970010 DNA Centrifugal Concentrator System, 115V (50/60Hz)
Labconco 7970010 DNA Centrifugal Concentrator System, 115V (50/60Hz)
1304010

$14,733.90CAD / Each
+ =
Total Price 14987.32 ADD 2 ITEMS TO CART
Product Description

Includes

Concentrator with integral vacuum pump, DNA rotor, inlet glass trap, and exhaust glass trap.

Key Features

  • Rapid evaporation — built-in 300 W heater warms samples during concentration
  • Separate timers control heat and run times
  • Store multiple programs to retrieve later — view on digital display
  • Automatic vacuum bleed valve releases vacuum when rotor stops to prevent loss of sample
  • 1 year warranty

More About this Item

The centrifugal concentrator uses centrifugal force and vacuum to quickly evaporate solvents from multiple samples. The included rotor holds 72 x 0.5-mL or 60 x 1.5-mL microcentrifuge tubes. Refrigerated chamber ensures system will not heat up during a run, protecting your samples and saving you time and money.
The acrylic lid is removable for decontamination; rubber seal ensures vacuum. The integral vacuum pump can be removed for use with other equipment.

1 Year WarrantyETL Listed
Specifications
  • Vacuum Range34 L/min at 29.6" Hg
  • Max Temperature (° F)212
  • Speed (rpm)1725
  • Max Temperature (° C)100
  • Length (in)26 1/8
  • Height (in)11 5/8
  • Width (in)14 7/8
  • Length (cm)37.8
  • Height (cm)66.4
  • Width (cm)29.5
  • DescriptionDNA Centrifugal Concentrator System, 115V (50/60Hz)
  • Warranty1 year
Reviews
Q&A