Labconco 7910000 Labconco® RapidVap® N2 Dry Evaporation System; 115 VAC, 50/60 Hz

Representative image only.

Labconco 7910000 Labconco® RapidVap® N2 Dry Evaporation System; 115 VAC, 50/60 Hz

Labconco | Mfr: 7910000| Item: 2685420

More efficient alternative to Kuderna-Danish and rotary evaporators by offering superior evaporation rates using unique blending of gentle forces

$33,364.92CAD / Each

$33,364.92CAD / Each

Buy It Together

Current Item

Labconco 7910000 Labconco® RapidVap® N2 Dry Evaporation System; 115 VAC, 50/60 Hz
Labconco 7910000 Labconco® RapidVap® N2 Dry Evaporation System; 115 VAC, 50/60 Hz
2685420

$33,364.92CAD / Each
+ =
Total Price 33619.82 ADD 2 ITEMS TO CART
Product Description

Includes

8-Place PTFE-coated aluminum block (13041-13), 6 ft exhaust hose, clamp, eight sample tube caps, power cord, heat transfer grease

Key Features

  • Use nitrogen blow down, vortex motion, and heat to increase evaporation rate of up to 48 small samples
  • Unique design significantly reduces evaporation rate after end point is achieved
  • PTFE-coated chamber and glass lid offer protection against inert chemicals and harsh applications
  • Set up to 9 programs using user-friendly keyboard and LCD screen
  • 1 year warranty

More About this Item

The Labconco® RapidVap® N2 and N2/48 dry evaporation system is an alternative to Kuderna-Danish and rotary evaporators by combining nitrogen blow down, vortex motion, and heat to reduce the evaporation time of your sample. Nitrogen blow down decreases the partial pressure of your sample to remove solvent.

The Cool-Zone block is a unique design that significantly reduces the evaporation rate after the end point is achieved. The Cool-Zone insulates your sample and allows you to plenty of time before the samples reach dryness.

The maintenance-free microprocessor-controlled motor provides smooth variable speed of up to 500 rpm. A PTFE-coated chamber and glass lid ensure that your system is protected against aggressive chemicals and harsh applications. All mechanical components are isolated from any inert fumes and vapors that might be produced to provide optimal performance.

Control the speed, time, and temperature using the easy-to-use keyboard, while setting up to 9 programs. The LCD allows you to monitor conditions while a program is in progress as well as make any changes to the run. Optional RS-232 link features 2-way communication to set functions using the RS-232 port located at the back of the unit.

Order glassware, nitrogen source with flow rate of 0.6 cfm/17 lpm minimum, and gas pressure regulator separately to meet your application needs.

UL Listed.Canadian Standards AssociationETL Listed1 Year Warranty
Specifications
  • Display TypeLCD
  • Width (InchShort)21 45/64
  • Height (InchShort)13 1/2
  • Min Speed (rpm)0
  • Max Speed (rpm)500
  • Capacity8 x 600 mL tubes
  • Total Positions8
  • Tubes Held8
  • Bath TypeDry Block
  • Min Temperature (° C)Ambient
  • Max Temperature (° C)100
  • Timer (min)1 to 999 min
  • Max Pressure (PSI)20
  • Vacuum SealNeoprene
  • Vacuum Connection1/4" NPT(M)
  • Gas Flow (PSI)0.6 cfm/17 lpm min
  • Gas Flow ControlGlass pressure regulator purchased separately
  • Power (VAC)115
  • Power (watts)1000
  • Power (Hz)50/60
  • Depth (in)19
  • DescriptionLabconco® RapidVap® N2 Dry Evaporation System; 115 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A