Labconco 7812010 CentriVap® Mobile System; 115 VAC, 60 Hz

Representative image only.

Labconco 7812010 CentriVap® Mobile System; 115 VAC, 60 Hz

Labconco | Mfr: 7812010| Item: 1304087

Space-saving console combines the concentrator and cold trap components into one to conveniently transport

$27,696.79CAD / Each

$27,696.79CAD / Each
Product Description

Includes

Power cord, clamp, coupling insert, rotor (28656-52), solvent trap cartridge

Key Features

  • Small footprint makes it easy to move from lab to lab
  • Protect your vacuum pump—built-in cold trap collects up to 4 L of evaporated liquid
  • Recover as small as a few microliters using centrifugal force, vacuum, and heat
  • Create up to nine stored programs that can be altered while in progress
  • 1 year warranty

More About this Item

The Labconco® CentriVap® mobile system includes a vacuum concentrator, -55°C cold trap, and 12-13 mm rotor. Casters make it easy to transport from lab to lab. A glass lid allows you to easily view samples while offering protection against etching caused by solvents. The cold trap holds up to four liters of liquid to protect the vacuum concentrator from corrosion. A cutout in the front panel provides easy trap monitoring while allowing space for a vacuum pump; purchase separately.

The included 12-13 mm rotor accommodates up to 108 tubes. The 12” diameter chamber allows you to easily accommodate other rotors to hold up to 148 samples for greater throughput; order separately.

Control time and temperature using the easy-to-use keyboard. Up to nine programs can be quickly set and recalled and altered while in progress using the LCD. Define the temperature from -55 to 100°C in one degree increments—reach -55°C in less than 15 minutes.

Optional heat boost features a secondary 300 W heater on the sidewall of the chamber near the top to increase the evaporation speed.

Purchase vacuum pump and glassware separately to meet your application needs.

UL Listed.Canadian Standards AssociationETL Listed1 Year Warranty
Specifications
  • Max Speed (rpm)1725
  • Variable SpeedNo
  • Speed ControlNo
  • Rotors IncludedYes, 28656-52
  • Rotor Size12-13mm
  • Max Temperature (° C)100
  • Min Temperature (° C)-55
  • Max Temperature (° F)212
  • Min Temperature (° F)-67
  • Temp ControlYes
  • DisplayLCD
  • Wetted Parts HousingEpoxy coated aluminum
  • Wetted Parts Rotor HeadAnodized aluminum
  • Wetted Parts O-ringViton
  • Timer Range1 to 999 min
  • Max Capacity (mL)50
  • Length (in)27 29/32
  • Width (in)14 1/10
  • Height (in)38 1/5
  • Diameter (in)12
  • Diameter (cm)30.48
  • Heater Wattage (watts)300
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)16
  • DescriptionCentriVap® Mobile System; 115 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A