Labconco 7587000 Scroll Vacuum Pump, 195L/M; 115V

Representative image only.

Labconco 7587000 Scroll Vacuum Pump, 195L/M; 115V

Labconco | Mfr: 7587000| Item: 8888888

Achieve clean hydrocarbon-free pumping

$17,017.65CAD / Each

$17,017.65CAD / Each
Product Description

Key Features

  • Eliminate the cost of oil, oil disposal, oil traps, and mist eliminators
  • Low maintenance and corrosion resistant
  • Compatible with most Labconco products as well as a several other applications
  • Suitable for aqueous solvent samples including acetonitrile
  • Reduce noise in your lab with optional silencer (88888-90)
  • 1 year warranty

More About this Item

These corrosion-resistant pumps are low maintenance and require no oil or lubricants. Suitable for wide range of industrial applications including centrifugal concentration, rotary evaporation, general laboratory, and chemical processing.

1 Year WarrantyConformite Europeenne
Specifications
  • Length (")12
  • Gas Ballastyes
  • Free-Air Capacity (CFM)7.5
  • Free-Air Capacity (LPM)212
  • Free-Air Capacity (LPH)12700
  • Max Flow Rate (CFM)6.9
  • Max Flow Rate (Liters/min)195
  • Max Pressure (PSI)2.9
  • Max Pressure (bar)200
  • Max Vacuum (Continuous) (in Hg)5.9
  • Max Vacuum (Without Ballast) (in Hg)0.002
  • Max Vacuum (With Gas Ballast) (in Hg)0.001
  • Max Vacuum (mbar)0.007
  • Max Vacuum (Without Ballast) (mbar)0.007
  • Max Vacuum (With Gas Ballast) (mbar)0.04
  • Max Vacuum (mm Hg)0.005
  • Max Vacuum (torr)5
  • Max Vacuum (Without Ballast) (torr)0.005
  • Max Vacuum (With Gas Ballast) (torr)0.03
  • Max Vacuum (micron)5
  • Max Vacuum (in H₂O)35
  • Air Input At 80 Psi (CFM)6.7
  • Air Input At 80 Psi (LPM)195
  • Noise Level (dB)52
  • Port SizeNW25
  • ConnectionNW25
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Max Temperature (Media) (° F)104
  • Max Temperature (Media) (° C)40
  • Max Temperature (Ambient) (° F)104
  • Max Temperature (Ambient) (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)10
  • Phase1
  • Power (Hz)50/60
  • Motor TypeHigh efficiency radial air-gap motor
  • Stages1
  • Shipping Weight (kg)28
  • Shipping Weight (lbs)61
  • Height (in)15
  • Width (in)20
  • Length (in)12
  • Motor hp0.375
  • DescriptionScroll Vacuum Pump, 195L/M; 115V
  • Warranty1 year
Reviews
Q&A