Labconco 7541300 Inland 45 Synthetic Vacuum Pump Oil; 1 Gallon (3.8 L)

Representative image only.

Labconco 7541300 Inland 45 Synthetic Vacuum Pump Oil; 1 Gallon (3.8 L)

Labconco | Mfr: 7541300| Item: 7976014

Optimize performance of your Labconco PrimeMate oil change system

$1,090.31CAD / Each

$1,090.31CAD / Each
Product Description

Key Features

  • Keep your oil change system running properly with these accessories

More About this Item

Choose from a wide range of replacement parts and accessories to ensure top performance of your PrimeMate oil change systems.

Vacuum pump oil for General Purpose and VACUUBRAND rotary vane and hybrid vacuum pumps. Proper pump fluid helps to extend the life of your vacuum pump, and increased productivity through performance.
Vapor Pressure: 1x107 torr @25°C
Boiling Point: 133°C @ 0.01 torr
Viscosity: 53 cSt @ 40°C
Pour Point: -59°C
Flash Point: 264°C
Fire Point: 288°C
Density: 0.83 g/mL @ 25°C

Specifications
  • Capacity (Liters)3.8
  • Capacity (Gal)1
  • MaterialSynthetic hydrocarbon oil
  • DescriptionInland 45 Synthetic Vacuum Pump Oil; 1 Gallon (3.8 L)
Documents & Certificates
Reviews
Q&A