Labconco 7320030 RapidVap Vertex Evaporator; 230, 50/60 Hz

Representative image only.

Labconco 7320030 RapidVap Vertex Evaporator; 230, 50/60 Hz

Labconco | Mfr: 7320030| Item: 2685313

Quick evaporation of up to 50 samples at the same time

$16,487.23CAD / Each

$16,487.23CAD / Each

Buy It Together

Current Item

Labconco 7320030 RapidVap Vertex Evaporator; 230, 50/60 Hz
Labconco 7320030 RapidVap Vertex Evaporator; 230, 50/60 Hz
2685313

$16,487.23CAD / Each
+ =
Total Price 20760.06 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one 6-ft (1.8-m) length of polyethylene exhaust hose with clamp; one 6-ft (1.8-m) length of flexible polyethylene tubing for nitrogen supply with fitting, and a 5-ft (1.5-m) power cord with plug.

Key Features

  • Built-in nitrogen regulator with independent on/off control with five rows of 10 nozzles — conserves energy during partial runs
  • Touch-screen LCD allows up to 10 user-set programs that may be stored in memory and provides display during the run
  • Compact benchtop design with small footprint
  • 1 year warranty

More About this Item

Unlike water bath heaters, the dry block heater requires less maintenance, no distilled water or additives, and add no potential source of contamination. Ideal for preparation of samples in a variety of applications including drug discovery, environmental testing, agrochemistry, and forensic evidence processing. Quality construction and reliable performance are backed by a one-year warranty.

1 Year Warranty
Specifications
  • Tubes Held50
  • Min Temperature (° C)30
  • Max Temperature (° C)100
  • Max Pressure (PSI)45
  • Gas Flow (PSI)24
  • Power (VAC)230
  • Power (Hz)50/60
  • Length (in)20 3/8
  • Width (in)12 1/2
  • Height (in)13
  • Length (cm)51.8
  • Width (cm)31.6
  • Height (cm)33.1
  • DescriptionRapidVap Vertex Evaporator; 230, 50/60 Hz
  • Warranty1 year
Reviews
Q&A