Labconco 7181100 Explosion-proof air blower, 1/4 hp, 960 cfm, 115 VAC/60 Hz

Representative image only.

Labconco 7181100 Explosion-proof air blower, 1/4 hp, 960 cfm, 115 VAC/60 Hz

Labconco | Mfr: 7181100| Item: 0907860

$8,788.77CAD / Each

$8,788.77CAD / Each

Buy It Together

Current Item

Labconco 7181100 Explosion-proof air blower, 1/4 hp, 960 cfm, 115 VAC/60 Hz
Labconco 7181100 Explosion-proof air blower, 1/4 hp, 960 cfm, 115 VAC/60 Hz
0907860

$8,788.77CAD / Each
+
Cole-Parmer Ducted Wall Canopy Fume Hood, 36" W
3373130

$6,888.10CAD / Each
=
Total Price 15676.87 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Blowers have an epoxy-coated metal frame, fiberglass-reinforced polyester housing, and a polypropylene impeller to resist corrosion and ensure a long service life.

To select the right size blower for your fume hood, calculate the equivalent duct length of your ductwork system.

1 Year Warranty
Specifications
  • Blower TypeExplosion-proof
  • Blower (hp)1/4
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)960
  • DescriptionExplosion-proof air blower, 1/4 hp, 960 cfm, 115 VAC/60 Hz
  • Warranty1 Year
Reviews
Q&A