Labconco 6520000 Rapid Still II distiller, 115 VAC, 60 Hz, 15 amps

Representative image only.

Labconco 6520000 Rapid Still II distiller, 115 VAC, 60 Hz, 15 amps

Labconco | Mfr: 6520000| Item: 7887040

Compact design—fits on countertops
Designed specifically for macro Kjeldahl nitrogen determinations

$23,309.03CAD / Each

$23,309.03CAD / Each
Product Description

Includes

a spring-loaded digestion tube retainer; sodium hydroxide and steam inlet tubes made of PTFE; built-in peristaltic pump for sodium hydroxide dispensing; borosilicate glass condenser with ventilation valve; a 0 to 15 minute adjustable timer with audible al

Key Features

  • 1 year warranty

More About this Item

The RapidStill™ II serves as a companion to the rapid digestor on page 471 of the 2011-2012 catalog. Once samples have cooled from the digestion process, simply dilute with water and place sample tube on the RapidStill II. Then add sodium hydroxide by depressing the built-in dispenser switch and start the distillation process by activating the timer. Each distillation takes five to ten minutes.

Steam is generated by a 1100-watt heater surrounding a 1000-mL flask. The flow restrictor regulates condenser flow rate from exceeding 1.0 GPM (3.8 L/min).

1 Year Warranty
Specifications
  • Materials of ConstructionEpoxy-coated steel
  • Height (in)29 3/4
  • Width (in)18
  • Depth (in)12 3/4
  • Height (cm)75.6
  • Width (cm)45.7
  • Depth (cm)32.4
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)15
  • DescriptionRapid Still II distiller, 115 VAC, 60 Hz, 15 amps
  • Warranty1 Year
Reviews
Q&A