Labconco 6' ClassMate Combo 115V 2 Fixtures, 1 Electrical Duplex

Representative image only.

Labconco 6' ClassMate Combo 115V 2 Fixtures, 1 Electrical Duplex

Labconco | Mfr: 160605102| Item: 3350333

Conduct chemistry demonstrations with enhanced visibility on all sides.

$23,294.30CAD / Each

$23,294.30CAD / Each

Buy It Together

Current Item

Labconco 6' ClassMate Combo 115V 2 Fixtures, 1 Electrical Duplex
Labconco 6' ClassMate Combo 115V 2 Fixtures, 1 Electrical Duplex
3350333

$23,294.30CAD / Each
+ =
Total Price 27161.95 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Clear back and sides allow full viewing
  • By-pass airflow design maintains stable face velocities
  • Ergonomic 5" angled sash and panel reduce glare
  • LED vaporproof lighting provides better energy efficiency
  • 1 year warranty

More About this Item

These fully-featured benchtop Protector ClassMate hoods are designed to meet the needs of instructional laboratories. Clear back and sides paired with a taller front viewing window provide enhanced visibility for conducting chemistry demonstrations or observing students using the hood. Visibility remains unobstructed even when placed back-to-back in island configuration. ClassMate hoods were engineered and certified as the first classroom hoods to achieve SEFA 1 definition of High Performance Fume Hoods.

Hoods are available with combination horizontal-sliding/vertical-rising sashes which allow you to use the hood with the sashes half open either horizontally or vertically. With its ergonomic 5° angled, 1/4"-thick tempered safety glass stationary viewing panel, the ClassMate hood provides a 37.5" viewing height. Sides are made of 1/4"-thick tempered safety glass, providing better resistance to fire and chemicals than acrylic.

Hoods come pre-wired with LED lighting along with light and blower switches although work surface, base cabinet, blower and ductwork must be ordered separately.

1 Year Warranty
Specifications
  • Length (")32 45/64
  • Width (InchShort)72
  • Height (InchShort)59
  • LightsLED
  • Power (VAC)115
  • Power (Hz)60
  • Shipping Weight (lbs)610
  • Shipping Weight (kg)277
  • DescriptionLabconco 6' ClassMate Combo 115V 2 Fixtures, 1 Electrical Duplex
  • Warranty1 Year
Reviews
Q&A