Labconco 5235501 Adjustable Height Stationary Base Stand, 33-40" High

Representative image only.

Labconco 5235501 Adjustable Height Stationary Base Stand, 33-40" High

Labconco | Mfr: 5235501| Item: 3476296

Personalize your glove box with these specially designed accessories

$5,628.35CAD / Each

$5,628.35CAD / Each
Product Description

Key Features

  • Permanently-mounted black laminate work surface and leveling feet
  • Lower shelf supports accessory equipment
  • 1 year warranty
ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Transfer Chamber Width (in)25
  • Transfer Chamber Height (in)33.5
  • Transfer Chamber Width (cm)63.5
  • Transfer Chamber Height (cm)85.1
  • Transfer Chamber Length (in)27.5
  • Transfer Chamber Length (cm)69.9
  • Exterior Width (in)60
  • Exterior Height (in)31
  • Exterior Depth (in)40
  • Exterior Width (cm)152.4
  • Exterior Height (cm)78.74
  • Exterior Depth (cm)101.6
  • DescriptionAdjustable Height Stationary Base Stand, 33-40" High
  • Warranty1 year
Reviews
Q&A