Labconco 4401901 Labware Insert Retainer Top

Representative image only.

Labconco 4401901 Labware Insert Retainer Top

Labconco | Mfr: 4401901| Item: 9896270

Hold your glassware and plasticware in place during washes

$182.70CAD / Each

$182.70CAD / Each
Product Description

Key Features

  • Constructed of durable 304 stainless steel
  • Use with pin rack inserts 98962-66 and -68
  • Recommended for use with plastic and lightweight glassware
  • 1 year warranty
1 Year Warranty
Specifications
  • Compatible WithPin rack inserts 98962-66 and -68
  • Height (in)0.3125
  • Width (InchShort)18 1/2
  • Depth (InchShort)8
  • Width (cm)47
  • Height (cm)1
  • Depth (cm)20
  • DescriptionLabware Insert Retainer Top
  • Warranty1 year
Reviews
Q&A