Labconco 4401401 Culture Tube Insert Retainer Top

Representative image only.

Labconco 4401401 Culture Tube Insert Retainer Top

Labconco | Mfr: 4401401| Item: 9896284

Hold your glassware and plasticware in place during washes

$170.91CAD / Each

$170.91CAD / Each
Product Description

Key Features

  • Constructed of durable 304 stainless steel
  • Safely wash and dry culture tubes
  • Use with tube inserts 98962-80, -82, and 98963-85
  • 1 year warranty
1 Year Warranty
Specifications
  • Compatible WithTube inserts 98962-80, -82, and 98963-85
  • Height (in)0.3125
  • Width (InchShort)18 1/2
  • Depth (InchShort)8 1/2
  • Width (cm)47
  • Height (cm)1
  • Depth (cm)20
  • DescriptionCulture Tube Insert Retainer
  • Warranty1 year
Reviews
Q&A