Labconco 4026403 96 Well Tube Rack, 1.5 mL

Representative image only.

Labconco 4026403 96 Well Tube Rack, 1.5 mL

Labconco | Mfr: 4026403| Item: 3351635

Optimize usage of your Labconco Biosafety Cabinets

$618.82CAD / Each

$618.82CAD / Each
Product Description

Key Features

  • Build a complete Biosafety Cabinet system with these accessories
  • 1 year warranty

More About this Item

Choose from a wide range of stands and accessories to ensure top performance of your Labconco Biosafety Cabinets.

1 Year Warranty
Specifications
  • Number of Wells96
  • Width (InchShort)8
  • Well Volume (mL)1.5
  • Height (InchShort)1 1/2
  • Plate ColorBlue
  • MaterialAluminum
  • Height (in)1 1/2
  • Width (in)8
  • Depth (in)8
  • Height (mm)38
  • Width (mm)203
  • Depth (mm)203
  • Description96 Well Tube Rack, 1.5 mL
  • Warranty1 year
Reviews
Q&A