Labconco 4' ClassMate 115V, No Fixtures, No Electrical Duplexes

Representative image only.

Labconco 4' ClassMate 115V, No Fixtures, No Electrical Duplexes

Labconco | Mfr: 160404100| Item: 3350301

Conduct chemistry demonstrations with enhanced visibility on all sides.

$18,041.66CAD / Each

$18,041.66CAD / Each

Buy It Together

Current Item

Labconco 4' ClassMate 115V, No Fixtures, No Electrical Duplexes
Labconco 4' ClassMate 115V, No Fixtures, No Electrical Duplexes
3350301

$18,041.66CAD / Each
+ =
Total Price 21909.31 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Clear back and sides allow full viewing
  • By-pass airflow design maintains stable face velocities
  • Ergonomic 5" angled sash and panel reduce glare
  • LED vaporproof lighting provides better energy efficiency
  • 1 year warranty

More About this Item

These fully-featured benchtop Protector ClassMate hoods are designed to meet the needs of instructional laboratories. Clear back and sides paired with a taller front viewing window provide enhanced visibility for conducting chemistry demonstrations or observing students using the hood. Visibility remains unobstructed even when placed back-to-back in island configuration. ClassMate hoods were engineered and certified as the first classroom hoods to achieve SEFA 1 definition of High Performance Fume Hoods.

Hoods are available with combination horizontal-sliding/vertical-rising sashes which allow you to use the hood with the sashes half open either horizontally or vertically. With its ergonomic 5° angled, 1/4"-thick tempered safety glass stationary viewing panel, the ClassMate hood provides a 37.5" viewing height. Sides are made of 1/4"-thick tempered safety glass, providing better resistance to fire and chemicals than acrylic.

Hoods come pre-wired with LED lighting along with light and blower switches although work surface, base cabinet, blower and ductwork must be ordered separately.

1 Year Warranty
Specifications
  • Length (")32 45/64
  • Width (InchShort)48
  • Height (InchShort)59
  • LightsLED
  • Power (VAC)115
  • Power (Hz)60
  • Shipping Weight (lbs)390
  • Shipping Weight (kg)177
  • DescriptionLabconco 4' ClassMate 115V, No Fixtures, No Electrical Duplexes
  • Warranty1 Year
Reviews
Q&A