Labconco 3980301 Class 1 safety hood; 36"W, 115 VAC/60 Hz

Representative image only.

Labconco 3980301 Class 1 safety hood; 36"W, 115 VAC/60 Hz

Labconco | Mfr: 3980301| Item: 3350610

$12,538.55CAD / Each

$12,538.55CAD / Each

Buy It Together

Current Item

Labconco 3980301 Class 1 safety hood; 36"W, 115 VAC/60 Hz
Labconco 3980301 Class 1 safety hood; 36"W, 115 VAC/60 Hz
3350610

$12,538.55CAD / Each
+ =
Total Price 14417.12 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty
1 Year WarrantyNSF international certified
Specifications
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionClass 1 safety hood; 36"W, 115 VAC/60 Hz
  • Warranty1 Year
Reviews
Q&A