Labconco 3980201 Class 1 safety hood; 24"W, 115 VAC/60 Hz

Representative image only.

Labconco 3980201 Class 1 safety hood; 24"W, 115 VAC/60 Hz

Labconco | Mfr: 3980201| Item: 3350600

$11,286.17CAD / Each

$11,286.17CAD / Each

Buy It Together

Current Item

Labconco 3980201 Class 1 safety hood; 24"W, 115 VAC/60 Hz
Labconco 3980201 Class 1 safety hood; 24"W, 115 VAC/60 Hz
3350600

$11,286.17CAD / Each
+
Labconco 3924400 Exhaust connection kit, 24"W
3350660

$1,355.52CAD / Each
=
Total Price 12641.69 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty
NSF international certified1 Year Warranty
Specifications
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionClass 1 safety hood; 24"W, 115 VAC/60 Hz
  • Warranty1 Year
Reviews
Q&A