Labconco 3909200 Fluorescent Light Fixture for Xpert Enclosures; 115 VAC, 60 Hz

Representative image only.

Labconco 3909200 Fluorescent Light Fixture for Xpert Enclosures; 115 VAC, 60 Hz

Labconco | Mfr: 3909200| Item: 0910990

Illuminate the interior of your XPert enclosures

$1,797.54CAD / Each

$1,797.54CAD / Each
Product Description

Key Features

  • Includes electrical receptable with switch for connection of accessories
  • 1 year warranty

More About this Item

More than one may be used on larger enclosures.

ETL Listed1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • LightsFluorescent
  • Exterior Width (in)18.3125
  • Exterior Height (in)3
  • Exterior Depth (in)10.125
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionFluorescent Light Fixture for Xpert Enclosures, 115V 60HZ
  • Warranty1 Year
Reviews
Q&A