Labconco 3857700 Telescoping Base Stand; 6' Purifier Horizontal Clean Bench

Representative image only.

Labconco 3857700 Telescoping Base Stand; 6' Purifier Horizontal Clean Bench

Labconco | Mfr: 3857700| Item: 0911678

Labconco Telescoping Base Stands support Purifier Horizontal Clean Benches

$2,372.16CAD / Each

$2,372.16CAD / Each
Product Description

Key Features

  • 1000 pound load capacity
  • 1 year warranty

More About this Item

Stands feature telescoping legs so you can select stand height during installation. Height is adjustable to eight positions in 1” increments from 27.5” to 34.5”. Frame is durable 1.75” tubular, powder-coated steel with rear crossbar supports. ADA compliant. Fixed leveling feet. 1000 lb (454 kg) load capacity.

1 Year Warranty
Specifications
  • Hood Width (in)72
  • Exterior Width (in)71
  • Exterior Depth (in)29
  • Interior Width (in)71
  • Interior Depth (in)29
  • Shipping Weight (lbs)135
  • Shipping Weight (kg)61
  • DescriptionTelescoping Base Stand; 6' Purifier Horizontal Clean Bench
  • Warranty1 Year
Reviews
Q&A