Lab-Grade Glass Dewar Flask, Vented Polyethylene Stopper, 4300 mL

Representative image only.

Lab-Grade Glass Dewar Flask, Vented Polyethylene Stopper, 4300 mL

| Item: 0376720

Low heat conductivity and high vacuum provide excellent thermal efficiency

$1,349.63CAD / Each

$1,349.63CAD / Each
Product Description

Key Features

  • Strong annealed borosilicate glass reduces risk of implosion
  • Weighted base offers stability
  • Plastic mesh covering offers a firm grip
  • 4300 mL capacity

More About this Item

Highly efficient laboratory-grade Dewars feature low heat conductivity and high vacuum. Annealed borosilicate glass reduces risk of flask implosion. Weighted base reduces spillage. Resilient plastic mesh covering cushions the flask and ensures a firm grip. Vented polyethylene stopper (included) minimizes evaporation.

All dimensions are ±0.2"

Specifications
  • Volume (Liters)4.3
  • Volume (mL)4300
  • Inside Diameter (ID) (in)5 5/8
  • Inside Diameter (ID) (cm)14.3
  • Outside Diameter (OD) (in)7
  • Outside Diameter (OD) (cm)17.8
  • Depth (in)12
  • Height (in)14 3/8
  • Depth (cm)36.6
  • Height (cm)36.6
  • DescriptionLab-Grade Glass Dewar Flask, vented polyethylene stopper, 4300 mL
Reviews
Q&A