Lab-Grade Glass Dewar Flask, Vented Polyethylene Stopper, 1900 mL

Representative image only.

Lab-Grade Glass Dewar Flask, Vented Polyethylene Stopper, 1900 mL

| Item: 0376710

Low heat conductivity and high vacuum provide excellent thermal efficiency

$1,175.77CAD / Each

$1,175.77CAD / Each
Product Description

Key Features

  • Strong annealed borosilicate glass reduces risk of implosion
  • Weighted base offers stability
  • Plastic mesh covering offers a firm grip
  • 1900 mL capacity

More About this Item

Highly efficient laboratory-grade Dewars feature low heat conductivity and high vacuum. Annealed borosilicate glass reduces risk of flask implosion. Weighted base reduces spillage. Resilient plastic mesh covering cushions the flask and ensures a firm grip. Vented polyethylene stopper (included) minimizes evaporation.

All dimensions are ±0.2"

Specifications
  • Volume (Liters)1.9
  • Volume (mL)1900
  • Inside Diameter (ID) (in)4 11/16
  • Inside Diameter (ID) (cm)11.9
  • Outside Diameter (OD) (in)5 7/8
  • Outside Diameter (OD) (cm)14.9
  • Depth (in)7 1/2
  • Height (in)9 7/8
  • Depth (cm)19.1
  • Height (cm)25.1
  • DescriptionLab-Grade Glass Dewar Flask, vented polyethylene stopper, 1900 mL
Reviews
Q&A