Lab-Grade Glass Dewar Flask, Vented Polyethylene Stopper, 1000 mL

Representative image only.

Lab-Grade Glass Dewar Flask, Vented Polyethylene Stopper, 1000 mL

| Item: 0376630

Low heat conductivity and high vacuum provide excellent thermal efficiency

$328.20CAD / Each

$328.20CAD / Each
Product Description

Key Features

  • Strong annealed borosilicate glass reduces risk of implosion
  • Weighted base offers stability
  • Plastic mesh covering offers a firm grip
  • 1000 mL capacity

More About this Item

Highly efficient laboratory-grade Dewars feature low heat conductivity and high vacuum. Annealed borosilicate glass reduces risk of flask implosion. Weighted base reduces spillage. Resilient plastic mesh covering cushions the flask and ensures a firm grip. Vented polyethylene stopper (included) minimizes evaporation.

All dimensions are ±0.2"

Specifications
  • Volume (Liters)1
  • Volume (mL)1000
  • Inside Diameter (ID) (in)2 13/16
  • Inside Diameter (ID) (cm)7.2
  • Outside Diameter (OD) (in)3 3/8
  • Outside Diameter (OD) (cm)8.6
  • Depth (in)11 7/8
  • Height (in)13 5/16
  • Height (cm)33.8
  • Depth (cm)30.1
  • DescriptionLab-Grade Glass Dewar Flask, vented polyethylene stopper, 1000 mL
Reviews
Q&A