Kruss P1000-LED Polarimeter for Laboratory and Training

Representative image only.

Kruss P1000-LED Polarimeter for Laboratory and Training

Kruss | Mfr: P1000-LED| Item: 8125055

Indispensable for teaching and training

$3,291.55CAD / Each

$3,291.55CAD / Each

Buy It Together

Current Item

Kruss P1000-LED Polarimeter for Laboratory and Training
Kruss P1000-LED Polarimeter for Laboratory and Training
8125055

$3,291.55CAD / Each
+ =
Total Price 28131.43 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two measurement tubes (100 and 200 mm length) with a debubbler for proper filling.

Key Features

  • Used by numerous companies and institutes for basic lab applications and training
  • Has a sample chamber for measurement tubes with a length of up to 220 mm
  • Requires little maintenance due to a high-performance LED with a service life up to 2000 times longer than that of conventional sodium discharge lamps
  • 1 year warranty

More About this Item

The P1000-LED measures the optical rotation according to the half-shade principle and the measurement results are read through an eyepiece and two noniuses. It is commonly used in hospitals and pharmacies for incoming/outcoming goods inspection or control of product. It is also a great option for training and experiments such as kinetics of cane sugar inversion, mutarotation of glucose, and the determination of the concentration of polysaccharides through amylolysis. This analogue device can be validated; the sample chamber is adapted to receive quartz control plates for calibration and adjustment.

Specifications
  • Accuracy0.05° (with nonius)
  • Tube Length (mm)220
  • Light Source1 LED with filter
  • Power (VAC)110 to 250
  • Power (Hz)50/60
  • Range2 graduated circles (0–180°)
  • DescriptionPolarimeter for Laboratory and Training
  • Warranty1 year
Documents & Certificates
Reviews
Q&A