Koflo P-.5-12 Disposable Static Mixer,, 1/2" Dia, 12 ELEMENT

Representative image only.

Koflo P-.5-12 Disposable Static Mixer,, 1/2" Dia, 12 ELEMENT

Koflo | Mfr: P-.5-12| Item: 1466902

Ideal for mixing short-life fluids through a pipe line

$9.28CAD / Each

$9.28CAD / Each
Product Description

Key Features

  • Able to mix low to high viscosity components
  • Maximum operating temperature is 170 °F (76.7 °C)
  • Chemical resistant
  • 18 month warranty

More About this Item

These economical unmounted static mixers are ideal for in-line mixing of short-life fluids such as adhesives, epoxies, or coatings. The mixers feature helical-style mixing elements which allow for pressure drop-efficient mixing of low, medium, and high viscosity fluids across all flow regimes.

Chemically resistant polyacetal elements can be used with any standard tubing having the same tubing ID as the element OD. Available in several element configurations and sizes to meet your small-scale mixing requirements.

18 month warranty
Specifications
  • MaterialPolyacetal
  • No. Of Elements12
  • Element OD (in)0.5
  • Element OD (mm)12.7
  • Mixer Length (in)6.1
  • DescriptionDisposable Static Mixer, 1/2" dia, 12 Element
  • Warranty18 months
Reviews
Q&A