Koflo 3/8-40-3-12-2 Pipe Mixer, 316 Stainless Steel, 3/8 inch NPT(M), 12 elements

Representative image only.

Koflo 3/8-40-3-12-2 Pipe Mixer, 316 Stainless Steel, 3/8 inch NPT(M), 12 elements

Koflo | Mfr: 3/8-40-3-12-2| Item: 0466911

Mix fluids as you pump them through a pipe line

$508.32CAD / Each

$508.32CAD / Each
Product Description

Key Features

  • Offers 100% mixed output
  • Industrial grade materials ensure long service life
  • Durability under demanding conditions
  • Limited Lifetime Warranty

More About this Item

Install these mixers directly into your process line to achieve a 100% mixed output—mixing elements are welded inside the pipe. All mixers have threaded ends. Choose PVC, 316 stainless steel, PVDF, or PFA. The clear PVC mixers are ideal for a visual check of your mixing processes. Models with removable elements are available on request—call our Application Specialists for details.

Limited Lifetime Warranty
Specifications
  • Material316 Stainless Steel
  • No. Of Elements12
  • Pipe Id (in)0.493
  • Pipe Id (mm)12.52
  • Mixer Length (in)8
  • Mounting Type0.375" NPT(M)
  • DescriptionPipe Mixer, 316 Stainless Steel, 3/8 inch NPT(M), 12 elements
  • WarrantyLTD Life Time
Reviews
Q&A