Koflo 2-80-4-4-9 PVC static mixer without injection port; 2" dia

Representative image only.

Koflo 2-80-4-4-9 PVC static mixer without injection port; 2" dia

Koflo | Mfr: 2-80-4-4-9| Item: 0466865

Mix fluids as you pump them through a pipe line

$693.97CAD / Each

$693.97CAD / Each
Product Description

Key Features

  • Economical, long-lasting, and more convenient than most motorized mixers
  • In-line mixers prevent overmixing and undermixing, and resist fouling in your pipes or tubes
  • Virtually maintenance-free and need no spare parts
  • 1 year warranty

More About this Item

In-line mixers are more convenient than most motorized mixers. Instead of mixing fluids with a motorized mixer before pumping, you can mix fluids while you pump them through a pipe line. In-line mixers prevent overmixing and undermixing, and resist fouling in your pipes or tubes. They are virtually maintenance free and need no spare parts.

In-line mixers provide efficient mixing and can withstand large pressure changes — up to 1500 psi with smallest sizes. Mixing elements in pipe and tube mixers are securely attached to the mixer walls, so internal pressure changes cannot collapse elements and stop flow.

These mixers are designed for blending light-viscosity treatment chemicals into a water stream. Each mixer is constructed of schedule 80 PVC and has four fixed, solid PVC mixing elements. Maximum working pressure is 150 psi. Connections are 150-lb raised face flanged ends.
Note: these mixers are designed for high flow rates. They use four elements instead of six to minimize pressure loss.

1 Year Warranty
Specifications
  • MaterialPVC
  • No. Of Elements4
  • Pipe Id (in)2
  • Pipe Id (mm)50.8
  • Mixer Length (in)12
  • Min Flow Rate (LPM)94.66
  • Max Flow Rate (LPM)227.17
  • Min Flow Rate (GPM)25
  • Max Flow Rate (GPM)60
  • Min Pressure Loss (PSI)1.1
  • Max Pressure Loss (PSI)6.2
  • Mounting Type150 lb raised-face flange
  • DescriptionPVC static mixer without injection port; 2" dia
  • Warranty1 Year
Reviews
Q&A