Koflo 2-80-4-12-2 Standard PVC schedule 80 pipe mixer, 2" NPT(M), 12 elements

Representative image only.

Koflo 2-80-4-12-2 Standard PVC schedule 80 pipe mixer, 2" NPT(M), 12 elements

Koflo | Mfr: 2-80-4-12-2| Item: 0466981

Mix fluids as you pump them through a pipe line

$739.64CAD / Each

$739.64CAD / Each
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

Install these mixers directly into your process line to achieve a 100% mixed output—mixing elements are welded inside the pipe. All mixers have threaded ends. Choose PVC, 316 stainless steel, PVDF, or PFA. The clear PVC mixers are ideal for a visual check of your mixing processes. Models with removable elements are available on request—call our Application Specialists for details.

Limited Lifetime Warranty
Specifications
  • MaterialPVC
  • No. Of Elements12
  • Pipe Id (in)1.939
  • Pipe Id (mm)49.25
  • Mixer Length (in)33
  • Mounting Type2" NPT(M)
  • DescriptionStandard PVC schedule 80 pipe mixer, 2" NPT(M), 12 elements
  • WarrantyLTD Life Time
Reviews
Q&A