Koflo 1-SA-3-6RH-11 Sanitary Mixer, helical design, 1" Tri-clamp size, 6 elements

Representative image only.

Koflo 1-SA-3-6RH-11 Sanitary Mixer, helical design, 1" Tri-clamp size, 6 elements

Koflo | Mfr: 1-SA-3-6RH-11| Item: 0466879

$3,113.27CAD / Each

$3,113.27CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Helical Design Mixers are best for high-viscosity (>1,500 Cp) fluids, and when fluids are moving more slowly through the mixer. Excellent for combining products into fluids such as yogurt, mayonnaise, and ice cream.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • No. Of Elements6
  • Pipe Id (in)0.87
  • Pipe Id (mm)22.1
  • Mixer Length (in)9
  • Mounting Type1" Tri-Clamp
  • DescriptionSanitary Mixer, helical design, 1" Tri-clamp size, 6 elements
  • Warranty1 Year
Reviews
Q&A