Koflo 1-SA-3-6R-11 Sanitary Mixer, 1" Tri-clamp size, 6 elements

Representative image only.

Koflo 1-SA-3-6R-11 Sanitary Mixer, 1" Tri-clamp size, 6 elements

Koflo | Mfr: 1-SA-3-6R-11| Item: 0466836

$3,138.32CAD / Each

$3,138.32CAD / Each
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

Blade Design Mixers are best for low-viscosity (<1,500 Cp) fluids. The faster the fluid moves, the faster (and more thorough) the mixing. Great for mixing products into water or water-like fluids.

Limited Lifetime Warranty
Specifications
  • Material316 Stainless Steel
  • No. Of Elements6
  • Pipe Id (in)0.87
  • Pipe Id (mm)22.1
  • Mixer Length (in)7
  • Mounting Type1" Tri-Clamp
  • DescriptionSanitary Mixer, 1" Tri-clamp size, 6 elements
  • WarrantyLTD Life Time
Reviews
Q&A