Koflo 1/4-40-3-6-2 Pipe Mixer, 316 Stainless Steel, 1/4 inch NPT(M), 6 elements

Representative image only.

Koflo 1/4-40-3-6-2 Pipe Mixer, 316 Stainless Steel, 1/4 inch NPT(M), 6 elements

Koflo | Mfr: 1/4-40-3-6-2| Item: 0466905

Mix fluids as you pump them through a pipe line

$419.92CAD / Each

$419.92CAD / Each
Product Description

Key Features

  • Offers 100% mixed output
  • Industrial grade materials ensure long service life
  • Durability under demanding conditions
  • Limited Lifetime Warranty

More About this Item

Install these mixers directly into your process line to achieve a 100% mixed output—mixing elements are welded inside the pipe. All mixers have threaded ends. Choose PVC, 316 stainless steel, PVDF, or PFA. The clear PVC mixers are ideal for a visual check of your mixing processes. Models with removable elements are available on request—call our Application Specialists for details.

Limited Lifetime Warranty
Specifications
  • Material316 Stainless Steel
  • No. Of Elements6
  • Pipe Id (in)0.364
  • Pipe Id (mm)9.25
  • Mixer Length (in)3
  • Mounting Type0.25" NPT(M)
  • DescriptionPipe Mixer, 316 Stainless Steel, 1/4 inch NPT(M), 6 elements
  • WarrantyLTD Life Time
Reviews
Q&A