Koehler K45000 Front View Distillation Apparatus, Groups 0, 1, 2, and 3, right side, 115 VAc

Representative image only.

Koehler K45000 Front View Distillation Apparatus, Groups 0, 1, 2, and 3, right side, 115 VAc

Koehler | Mfr: K45000| Item: 5987300

Observe temperatures of samples when evaporated and condensed under controlled conditions

$11,593.66CAD / Each

$11,593.66CAD / Each
Product Description

Includes

fully insulated stainless steel condenser and heater units (flask support platform, viewing window, and rack and pinion heater elevation mechanism), and graduate support block and flask support boards A and C.

Key Features

  • Conforms to ASTM D86, D285, and related ASTM international specifications
  • 1 year warranty

More About this Item

Distillation system evaporates and condenses samples under controlled conditions, for observation of the temperature at which various percentages are recovered, and/or the percentages recovered at specified temperatures.
Front View Distillation Apparatus, Groups 0, 1, 2, and 3
Designed for testing motor and aviation gasolines, aviation turbine fuels, napthas, kerosenes, distillate fuels, natural gasoline, liquid hydrocarbon mixtures, and other petroleum products. Features a 1000 W heater with stepless variable control, and push-turn heater elevation control knob.

1 Year Warranty
Specifications
  • ASTM MethodD 86/D 285
  • Power (VAC)115
  • Length (in)15 1/2
  • Height (in)19 1/2
  • Width (in)18 1/4
  • Length (cm)39.37
  • Height (cm)49.53
  • Width (cm)46.355
  • DescriptionFront View Distillation Apparatus, Groups 0, 1, 2, and 3, right side, 115 VAc
  • Warranty1 year
Reviews
Q&A