Koehler K21410 Saybolt Viscometer Bath, 3 gal (11.4 L); 115 VAC

Representative image only.

Koehler K21410 Saybolt Viscometer Bath, 3 gal (11.4 L); 115 VAC

Koehler | Mfr: K21410| Item: 9892820

Microprocessor based bath provides high-accuracy temperature control

$17,313.14CAD / Each

$17,313.14CAD / Each

Buy It Together

Current Item

Koehler K21410 Saybolt Viscometer Bath, 3 gal (11.4 L); 115 VAC
Koehler K21410 Saybolt Viscometer Bath, 3 gal (11.4 L); 115 VAC
9892820

$17,313.14CAD / Each
+
Koehler 332-003-003 Glass Receiving Flask, 60 mL
9892874

$205.76CAD / Each
=
Total Price 17518.90 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Conforms to ASTM D 88 and ASTM E 102
  • 1 year warranty

More About this Item

Constant temperature bath meets ASTM requirements for precise temperature control. The microprocessor PID control offers quick stabilization without overshooting; overtemperature cutoff further protects bath and application from exceeding the cutoff point.
The heavy-gauge stainless steel bath interior is insulated. The chemically-resistant top plate provides further insulation and is removable for easy cleaning of bath interior.
Digital display provides actual and set temperature indication in both °C and °F. Recommended bath fluid is water or silicone heat transfer fluid. For near ambient temperatures, circulate tap water or coolant through the built-in cooling coil. For your specific test method needs, order an ASTM glass thermometer separately from our temperature section.

1 Year Warranty
Specifications
  • Bath TypeViscosity Water Bath
  • Reservoir Capacity (L)7
  • Max Temperature (° C)240
  • Min Temperature (° C)Ambient
  • Width (in)13 3/4
  • Length (in)13 3/4
  • Height (in)23 1/2
  • Power (VAC)115
  • DescriptionSaybolt Viscometer Bath, 3 gal (11.4 L); 115 VAC
  • Warranty1 year
Reviews
Q&A