KNF N816.3 KTP Vacuum/pressure Pump, 16 L/min, 15 Torr, 7.4 PSIG, 115 VAC

Representative image only.

KNF N816.3 KTP Vacuum/pressure Pump, 16 L/min, 15 Torr, 7.4 PSIG, 115 VAC

KNF | Mfr: 057013/055162| Item: 7816446

Great for vacuum filtration, blotting, and solid phase extraction!

$2,728.72CAD / Each

$2,728.72CAD / Each
Product Description

Includes

power cord and plug.

Key Features

  • Lightweight but rugged design minimizes downtime for repairs
  • No wetted metal parts in the pump head for corrosion protection
  • Corrosion resistant materials to meet demanding applications
  • 1 year warranty

More About this Item

An exclusive multiport valve design tolerates occasional liquids drawn into the vacuum system. All wetted materials are made of chemical resistant resins. Typical applications include bottle-top filtration, manifold filtration, solvent degassing, and desiccation.

1 Year Warranty
Specifications
  • Head ConfigurationDual Heads/Series
  • Wetted PartsPTFE, Ryton®, Kalrez®
  • Free-Air Capacity (CFM)0.6
  • Free-Air Capacity (LPM)16
  • Free-Air Capacity (LPH)960
  • Max Flow Rate (CFM)0.57
  • Max Flow Rate (Liters/min)16
  • Max Pressure (PSI)7.4
  • Max Pressure (bar)0.5
  • Max Vacuum (in Hg)29.4
  • Max Vacuum (mbar)20
  • Max Vacuum (mm Hg)13.2
  • Max Vacuum (torr)13.2
  • Port Size1/4" hose barb
  • Max Temperature (° F)105
  • Max Temperature (° C)40
  • Power (VAC)115
  • Power (amps)0.6
  • Stages2
  • Height (in)3.5
  • Width (in)5.5
  • Length (in)14.1
  • Height (cm)8.89
  • Width (cm)13.97
  • Length (cm)35.81
  • Height (mm)88.9
  • Width (mm)139.7
  • Length (mm)358.1
  • Motor hp1/8
  • DescriptionVacuum/pressure Pump, 16 L/min, 15 Torr, 7.4 PSIG, 115 VAC
  • Warranty1 year
Reviews
Q&A