KNF N035 STP Corrosion-Resistant Vacuum Pump; PTFE/SS/1.2 cfm/27"Hg-60psi/115V

Representative image only.

KNF N035 STP Corrosion-Resistant Vacuum Pump; PTFE/SS/1.2 cfm/27"Hg-60psi/115V

KNF | Mfr: 070448/075643| Item: 0705630

Quiet, reliable pumps with excellent chemical compatibility

$4,991.85CAD / Each

$4,991.85CAD / Each

Buy It Together

Current Item

KNF N035 STP Corrosion-Resistant Vacuum Pump; PTFE/SS/1.2 cfm/27"Hg-60psi/115V
KNF N035 STP Corrosion-Resistant Vacuum Pump; PTFE/SS/1.2 cfm/27"Hg-60psi/115V
0705630

$4,991.85CAD / Each
+ =
Total Price 5251.61 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Pumps feature aluminum pump head coated with PTFE resin and either RYTON®, PVDF, or stainless steel (SS) valves. Dual-head pumps 07056-37 and -38 are connected in series to provide vacuum down to 29.5" Hg; models 07056-35 and -36 are connected in parallel to provide up to 1.97 cfm free-air capacity.

Pumps include a 6-ft cord and plug; U.S. grounded plug on 115 VAC models; European plug on 230 VAC models. Other configurations available, please call our Applications team for assistance.

Order service kits from the table for routine pump maintenance. Dual-head pumps require two of the listed service kits (one for each pump head). Model 07056-66 is CE-marked.

1 Year Warranty
Specifications
  • Head ConfigurationSingle Head
  • Wetted PartsPTFE, 316 Stainless Steel
  • Free-Air Capacity (CFM)1.2
  • Free-Air Capacity (LPM)34
  • Free-Air Capacity (LPH)2040
  • Max Flow Rate (CFM)1.2
  • Max Flow Rate (Liters/min)34
  • Max Vacuum (in Hg)27
  • Max Vacuum (mbar)100
  • Max Vacuum (mm Hg)74.2
  • Max Vacuum (torr)74.2
  • Port Size1/4" NPT(F)
  • Max Temperature (° F)105
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor TypeTEFC
  • Height (in)10
  • Width (in)7.75
  • Length (in)11
  • Height (cm)25.4
  • Width (cm)19.69
  • Length (cm)27.94
  • Height (mm)254
  • Width (mm)196.9
  • Length (mm)279.4
  • DescriptionCorrosion-Resistant Vacuum Pump; PTFE/SS/1.2 cfm/27"Hg-60psi/115V
  • Warranty1 year
Reviews
Q&A