KNF N012ST.16I Heat-Resistant Vacuum Pump, SS/PTFE; 0.33 cfm/22.8"Hg-22psi/115V

Representative image only.

KNF N012ST.16I Heat-Resistant Vacuum Pump, SS/PTFE; 0.33 cfm/22.8"Hg-22psi/115V

KNF | Mfr: 209856/207696| Item: 0705712

Handle gas temperatures up to 460°F (240°C)

$3,486.04CAD / Each

$3,486.04CAD / Each
Product Description

Key Features

  • Choose heat-resistant or heated-head series
  • Heated heads come with or without thermostat to provide more flexibility
  • Construction design isolates the bearings and motor from the heat to ensure a long component life
  • 316 stainless steel and PTFE wetted parts models are excellent for use with highly corrosive gases
  • 1 year warranty

More About this Item

Equipped for the efficient transport of hot gas samples in environmental and analytical instruments,
these diaphragm pumps handle gas temperatures up to 460°F (240°C). Special construction isolates
the bearings and motor from the heat for longer component life. The pump design has no sliding
seals to wear away, resulting in contamination-free medium transfer.

The heat-resistant models use the same heat isolating construction and are ideal for handling hot,
gaseous samples. The heat-resistant models are supplied without a heating system. The heatedhead
models use an electrically heated cartridge controlled by either a thermostat or programmable
temperature controller to maintain specified head temperature. This heating prevents condensate
from forming within the head, to reduce pump corrosion and eliminate sample component dropout.

Cord and plug are not included

1 Year Warranty
Specifications
  • Head ConfigurationSingle-Heated Stainless Steel Head
  • Wetted Parts316 Stainless Steel, PTFE
  • Max Flow Rate (CFM)0.33
  • Max Flow Rate (Liters/min)10.5
  • Max Pressure (PSI)22
  • Max Pressure (bar)1.5
  • Max Vacuum (in Hg)22.8
  • Max Vacuum (mbar)241.4
  • Max Vacuum (mm Hg)180.9
  • Max Vacuum (torr)180.9
  • Port Size1/8" hose barb
  • Max Temperature (° F)460
  • Max Temperature (° C)240
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)7.25
  • Depth (in)7.875
  • Length (in)4.125
  • Height (cm)18.42
  • Depth (cm)20
  • Length (cm)10.48
  • Height (mm)184.2
  • Depth (mm)200
  • Length (mm)104.8
  • DescriptionHeat-Resistant Vacuum Pump, SS/PTFE; 0.33 cfm/22.8"Hg-22psi/115V
  • Warranty1 year
Reviews
Q&A