KNF LABOPORT® N 840.3 FTP Diaphragm Vacuum Pump, 34 L/min, 6 torr; 115VAC

Representative image only.

KNF LABOPORT® N 840.3 FTP Diaphragm Vacuum Pump, 34 L/min, 6 torr; 115VAC

KNF | Mfr: 209762/029941| Item: 7816441

Quiet, reliable pumps with excellent chemical compatibility

$6,843.90CAD / Each

$6,843.90CAD / Each

Buy It Together

Current Item

KNF LABOPORT® N 840.3 FTP Diaphragm Vacuum Pump, 34 L/min, 6 torr; 115VAC
KNF LABOPORT® N 840.3 FTP Diaphragm Vacuum Pump, 34 L/min, 6 torr; 115VAC
7816441

$6,843.90CAD / Each
+ +
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
+ + + + =
Total Price 20401.45 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two hose barb fittings and a 6-ft cord; US grounded plug on 115 VAC models, European plug on 230 VAC models.

Key Features

  • Pure transferring and evacuation of gases
  • Highly compatible with vapors and condensation
  • Chemical resistant—suitable for highly aggressive or corrosive gases and vapors
  • Maintenance free
  • Double head pump
  • For 115 VAC operation
  • 1 year warranty parts & labor

More About this Item

The Laboport® vacuum pumps feature a solid-PTFE pump head, FFPM valves, and PTFE-coated diaphragm for excellent protection against the most aggressive corrosives. Easily transfer and evacuate most laboratory gases and vapors without contamination. The pumps are ideal for use with rotary evaporators, vacuum ovens, and concentrators. Being 100% oil free, the pumps are easy to clean and maintain. The compact design allows you to transport the vacuum pump wherever it is needed most.

1 Year Parts and Labor
Specifications
  • Wetted PartsPTFE, FFPM
  • Free-Air Capacity (CFM)1.2
  • Free-Air Capacity (LPM)34
  • Free-Air Capacity (LPH)2040
  • Max Flow Rate (CFM)1.2
  • Max Flow Rate (Liters/min)34
  • Max Pressure (PSI)15
  • Max Pressure (bar)1
  • Max Vacuum (mbar)8
  • Max Vacuum (torr)6
  • Port Size3/8"
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Max Temperature (Media) (° F)104
  • Max Temperature (Media) (° C)40
  • Max Temperature (Ambient) (° F)104
  • Max Temperature (Ambient) (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (Hz)60
  • Motor TypeTEFC
  • StagesTwo
  • Shipping Weight (kg)12.2
  • Shipping Weight (lbs)27
  • Height (in)9
  • Width (in)6.5
  • Length (in)13.375
  • Height (cm)22.6
  • Width (cm)16.6
  • Length (cm)34.1
  • DescriptionDiaphragm Vacuum Pump, 34 L/min, 6 torr; 115VAC
  • Warranty1 Year Parts and Labor
Reviews
Q&A