Kinetic passive-air Vibration-Free Platform, Black Plastic Laminate 16" x 19" Passive Air

Representative image only.

Kinetic passive-air Vibration-Free Platform, Black Plastic Laminate 16" x 19" Passive Air

Kinetic | Mfr: 2210-04-13| Item: 0101949

Enhance the performance of your balances with a vibration-free tabletop

$4,766.42CAD / Each

$4,766.42CAD / Each

Buy It Together

Current Item

Kinetic passive-air Vibration-Free Platform, Black Plastic Laminate 16" x 19" Passive Air
Kinetic passive-air Vibration-Free Platform, Black Plastic Laminate 16" x 19" Passive Air
0101949

$4,766.42CAD / Each
+ =
Total Price 4996.64 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Low profile passive- or active-air designs
  • Excellent horizontal isolation
  • ISO Class 5 (formerly Class 100) cleanroom compatible
  • 6 month warranty

More About this Item

These platforms reduce vibration and shock when using precision testing equipment, such as balances. There are two configurations, the passive-air and active-air platforms. The passive-air design requires an optional hand pump if an air source is not available. It requires periodic manual leveling. The active-air design requires an air source (not included) for use. It is a self-leveling unit and recommended for regular use. The load capacity on all models is 200 lb.

6 Month Warranty
Specifications
  • Width (in)19
  • Depth (in)16
  • DescriptionVibration-Free Platform, Black Plastic Laminate 16" x 24" Passive Air
  • Warranty6 month warranty
Reviews
Q&A