Kimberly-Clark WypAll® X70 Wiper, 9.1" x 16.8", 100/Box, 10 Boxes/Case

Representative image only.

Kimberly-Clark WypAll® X70 Wiper, 9.1" x 16.8", 100/Box, 10 Boxes/Case

Kimberly-Clark | Mfr: 10528411| Item: 3367034

Design to be durable, WypAll® Wipers withstand solvents

$626.93CAD / Case of 1

$626.93CAD / Case of 1
Product Description

Key Features

  • Heavy duty machine and part wiping
  • Wiping metal shavings
  • Prepping surfaces with solvents
  • Cleaning rough surfaces
  • Cleaning surfaces and tools
  • Heavy maintenance wiping

More About this Item

The ultimate heavy-duty wiper. Towels are softer and more absorbent than general shop towels. Ideal for heavy-duty machine wiping, cleaning rough surfaces, wiping metal shavings, and solvent cleaning.

Heavy-duty, industrial wiper cleans oil, grime, and solvents with one wipe. Absorbs more oil and water than rags. Ideal for heavy-duty wiping and surface cleaning.

Specifications
  • MaterialSoft pulp fibers, bonded to a polypropylene base sheet
  • ColorWhite
  • Width (in)9 1/10
  • Length (in)16 51/64
  • Width (cm)23.114
  • Length (cm)42.672
  • DescriptionWypall Wiper, model X70, 9.1" x 16.8", 100/box, 10 boxes/case
Reviews
Q&A