Kimberly-Clark WypAll® L40 Wiper, 16.4" x 9.8", 100/Box, 9 Boxes/Case

Representative image only.

Kimberly-Clark WypAll® L40 Wiper, 16.4" x 9.8", 100/Box, 9 Boxes/Case

Kimberly-Clark | Mfr: 10042857| Item: 3367032

Design to be durable, WypAll® Wipers withstand solvents

$534.84CAD / Case of 1

$534.84CAD / Case of 1
Product Description

Key Features

  • Heavy duty machine and part wiping
  • Wiping metal shavings
  • Prepping surfaces with solvents
  • Cleaning rough surfaces
  • Absorbing large sills and leaks
  • Industrial cleaning and maintenance
  • Removing soils from face and hands

More About this Item

The ultimate heavy-duty wiper. Towels are softer and more absorbent than general shop towels. Ideal for heavy-duty machine wiping, cleaning rough surfaces, wiping metal shavings, and solvent cleaning.

General-purpose wiper provides good performance in a wide range of industrial cleaning and personal wiping tasks. Unique base sheet technology creates a sponge-like inner layer that will easily absorb liquids and oils. Ideal for absorbing large spills and leaks, routine industrial cleaning and maintenance, and cleaning hands and face.

Specifications
  • MaterialBonded cellulose
  • ColorWhite
  • Width (in)9 51/64
  • Length (in)16 2/5
  • Width (cm)24.892
  • Length (cm)41.656
  • DescriptionWypall Wiper, model L40, 16.4" x 9.8", 100/box, 9 boxes/case
Reviews
Q&A