Kimberly-Clark WypAll® L30 Wiper, 16.4" x 9.8", 100/Box, 8 Boxes/Case

Representative image only.

Kimberly-Clark WypAll® L30 Wiper, 16.4" x 9.8", 100/Box, 8 Boxes/Case

Kimberly-Clark | Mfr: 10042856| Item: 3367031

Design to be durable, WypAll® Wipers withstand solvents

$464.85CAD / Case of 1

$464.85CAD / Case of 1
Product Description

Key Features

  • Heavy duty machine and part wiping
  • Wiping metal shavings
  • Prepping surfaces with solvents
  • Cleaning rough surfaces
  • Light duty cleanup
  • Janitorial and maintenance wiping
  • Process line wiping and cleaning

More About this Item

The ultimate heavy-duty wiper. Towels are softer and more absorbent than general shop towels. Ideal for heavy-duty machine wiping, cleaning rough surfaces, wiping metal shavings, and solvent cleaning.

General-purpose lightweight wiper features high surface softness and is reinforced to provide strength for wiping and cleaning wet surfaces. Ideal for light-duty cleaning, janitorial and maintenance wiping, process line wiping, and cleaning.

Specifications
  • MaterialCloth-like
  • ColorWhite
  • Width (in)9 51/64
  • Length (in)16 2/5
  • Width (cm)24.892
  • Length (cm)16.256
  • DescriptionWypall Wiper, model L30, 16.4" x 9.8", 100/box, 8 boxes/case
Reviews
Q&A