Keck Glassware Adapter, Gl-14 Threaded Port or 10 mm OD Barbed Port, 10/Pk

Representative image only.

Keck Glassware Adapter, Gl-14 Threaded Port or 10 mm OD Barbed Port, 10/Pk

Keck | Mfr: MAKE-UP| Item: 0684151

Quick tubing connection without hassle

$178.65CAD / Pkg of 10

$178.65CAD / Pkg of 10

Buy It Together

Current Item

Keck Glassware Adapter, Gl-14 Threaded Port or 10 mm OD Barbed Port, 10/Pk
Keck Glassware Adapter, Gl-14 Threaded Port or 10 mm OD Barbed Port, 10/Pk
0684151

$178.65CAD / Pkg of 10
+
Keck Tubing Adapter, 8 mm to 10 mm Id, 10/Pk
0684150

$99.01CAD / Pkg of 10
=
Total Price 277.66 ADD 2 ITEMS TO CART
Product Description

More About this Item

Safely and easily connect tubing to glassware or other tubing—connect and disconnect with just a quarter twist. These unique adapters eliminate broken glass ports and prevent twisted tubing. Glassware adapters 06841-51 and -52 are sold separately.

Specifications
  • DescriptionGlassware Adapter, Gl-14 Threaded Port or 10 mm OD Barbed Port, 10/Pk
Reviews
Q&A