K-Flex Flexible Kynar®-Lined Tubing, 5/8" ID x 7/8" OD; 50 Ft

Representative image only.

K-Flex Flexible Kynar®-Lined Tubing, 5/8" ID x 7/8" OD; 50 Ft

K-Flex | Mfr: KFLEX10-14| Item: 5013258

Chemical resistance of Kynar lining with the flexibility of thermoplastic polyurethane (TPU) outer layer

$772.06CAD / Pkg of 1

$772.06CAD / Pkg of 1

Buy It Together

Current Item

K-Flex Flexible Kynar®-Lined Tubing, 5/8" ID x 7/8" OD; 50 Ft
K-Flex Flexible Kynar®-Lined Tubing, 5/8" ID x 7/8" OD; 50 Ft
5013258

$772.06CAD / Pkg of 1
+ =
Total Price 1440.98 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Excellent resistance to gas and oxygen permeation
  • Extremely low extractables and leachables
  • Does not contain PVC, BSE/TSE, or phthalates
  • Manufactured in an ISO Class 7 cleanroom
  • ISO 10993-4/ISO 10993-5 and RoHS compliant
  • FDA 21 CFR Sec. 177.1520. and 21 CFR Sec. 177.2600 compliant inner liner
  • Durometer hardness: 85 shore A
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 5/8" ID x 7/8" OD

More About this Item

The KFlex tubing, with a Kynar-lined inner flow path, offers superior chemical resistance. The polyurethane outer layer provides more flexibility, making it easier to use. Tubing is manufactured, double bagged, and sealed in an ISO Class 7 cleanroom to minimize contamination by pollutants. Tubing does not contain PVC, DEHP, or phthalates, making it ideal for various pharmaceutical, bioprocess, and chemical applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationKFlex™
  • Tubing OD (in)7/8
  • Tubing OD (mm)22.2
  • Tubing ID (in)5/8
  • Tubing ID (mm)15.9
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorWhite
  • Clarity (opaque)Yes
  • Min Temperature (° F)-58
  • Max Temperature (° F)176
  • Min Temperature (° C)-50
  • Max Temperature (° C)80
  • Length (ft)50
  • Sterilization MethodEtO
  • Regulatory ApprovalsRoHS;Non-DEHP;ADCF;Non-Phthalate
  • Durometer85 Shore A
  • DescriptionFlexible Kynar®-Lined Tubing, 5/8" ID x 7/8" OD; 50 Ft
Reviews
Q&A