Justrite 892220 Sure-Grip® EX Slimline Flammable Safety Cabinet, Self Close, 1 Door, 22 Gal

Representative image only.

Justrite 892220 Sure-Grip® EX Slimline Flammable Safety Cabinet, Self Close, 1 Door, 22 Gal

Justrite | Mfr: 892220| Item: 8652606

Extra depth for maximum capacity in a slim-width cabinet

$2,354.48CAD / Each

$2,354.48CAD / Each

Buy It Together

Current Item

Justrite 892220 Sure-Grip® EX Slimline Flammable Safety Cabinet, Self Close, 1 Door, 22 Gal
Justrite 892220 Sure-Grip® EX Slimline Flammable Safety Cabinet, Self Close, 1 Door, 22 Gal
8652606

$2,354.48CAD / Each
+ =
Total Price 6490.29 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • FM approved
  • Meets fire code
  • OSHA, NFPA Code 30, UFC compliant
  • 1 year warranty

More About this Item

Safely store flammables in these cabinet when floor space is tight or use to expand storage alongside existing cabinets. The cabinets are fire tested, FM approved, and complies with OSHA and NFPA. Safety features include sturdy 18-gauge (1 mm) thick double-wall, welded steel with 1 ½” (38 mm) of insulating air space, and a 3-point stainless steel bullet latching system. Adjustable, patented SpillSlope® galvanized steel shelves direct spills to 2” (51 mm) leakproof sump.

Features include U-Loc™ handle with two keys (accepts optional padlock), trilingual warning with Haz-Alert™ reflective labels, dual vents with flame arresters, adjustable leveling feet, and grounding connector.

Self-closing models equipped with fusible link holds door open during use and melts at 165°F (74° C) to automatically close under fire conditions.

1 Year WarrantyFM Approved
Specifications
  • Material18-gauge steel
  • Capacity (Liters)83.3
  • Capacity (Gal)22
  • Number of Shelves3
  • Width (in)23 1/4
  • Height (in)65
  • Depth (InchShort)18
  • Width (cm)59.1
  • Height (cm)165.1
  • Depth (cm)45.7
  • ColorYellow
  • Self-ClosingYes
  • ComplianceFM, OSHA, NFPA Code 30, UFC
  • Shipping Weight (lbs)211
  • DescriptionDeep Slimline Cabinet With Self-closing Door, 22 gallon capacity
  • Warranty1 Year
Reviews
Q&A