Justrite 84003 HPLC Can Spill Basin, Polyethylene, Translucent; 5 Gal

Representative image only.

Justrite 84003 HPLC Can Spill Basin, Polyethylene, Translucent; 5 Gal

Justrite | Mfr: 84003| Item: 8639445

Keep your work area clean around HPLC cans

$227.27CAD / Each

$227.27CAD / Each
Product Description

Key Features

  • Captures leakages from HPLC inflow tubes
  • Protects cans against accidental bumping
  • Accepts two and five-gallon cans

More About this Item

The polyethylene spill basin keeps your work area clean around HPLC cans by capturing any leakage from inflow tubing. The basin also protects from accidental bumping when storing cans on the floor. Store two and five-gallon disposal cans with a 12” (30.5 cm) diameter. The translucent polyethylene construction allows you to see spills, even at a distance.

Specifications
  • Capacity (L)19
  • Capacity (Gal)5
  • ColorWhite
  • MaterialPolyethylene
  • Overall Length (in)14 29/32
  • Overall Length (cm)37.8
  • Overall Width (in)14 29/32
  • Overall Width (cm)37.8
  • Overall Height (in)7 19/32
  • Overall Height (cm)19.4
  • DescriptionSpill Basin, Polyethylene; 5 Gal
Reviews
Q&A