Justrite 10801 Safety Can, Type I, Steel with Cork Gaskets, 5 gallon

Representative image only.

Justrite 10801 Safety Can, Type I, Steel with Cork Gaskets, 5 gallon

Justrite | Mfr: 7150100| Item: 8179104

$151.76CAD / Each

$151.76CAD / Each

Buy It Together

Current Item

Justrite 10801 Safety Can, Type I, Steel with Cork Gaskets, 5 gallon
Justrite 10801 Safety Can, Type I, Steel with Cork Gaskets, 5 gallon
8179104

$151.76CAD / Each
+ =
Total Price 215.26 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Type I Safety Cans with Optional Funnels feature a single spot for filling and dispensing. Spring mounted caps are designed with a relief mechanism to vent pressure when it reaches 5 psig—protects against explosion. Available in rugged steel or HDPE version for added dent, heat, and corrosion resistance.

UL Listed to Canadian safety standards.FM ApprovedUL Listed.1 Year Warranty
Specifications
  • MaterialSteel
  • Capacity (Gal)5
  • Capacity (Liters)18.93
  • Exterior Height (in)17
  • Exterior Diameter (in)11.5
  • Exterior Height (cm)43.18
  • Exterior Diameter (cm)29.21
  • ApprovalFM, UL, cUL
  • DescriptionSafety Can, Type I, Steel with Cork Gaskets, 5 gallon
  • Warranty1 Year
Reviews
Q&A