Justrite 10177 Spill Tray, Steel, .25 Gal Capacity

Representative image only.

Justrite 10177 Spill Tray, Steel, .25 Gal Capacity

Justrite | Mfr: 10177| Item: 0993442

Contain spills while preventing potential flammable ignition

$198.54CAD / Each

$198.54CAD / Each
Product Description

Key Features

  • Easily supports up to a 5-gallon safety can
  • 10 year warranty

More About this Item

Both the spill tray and drip can are ideal for protecting contents from possible fire exposure.

The steel spill tray has a low-profile, large diameter surface to contain spills and overfill from safety cans preventing potential flammable ignition. Constructed of 24-gauge coated steel.

The drip can is ideal for placement below drum faucets using flammable liquids. Constructed of 24-gauge coated steel with a durable powder paint finish and perforated metal fire baffle, which acts as a flame arrester to protect contents from fire exposure.

10 Year Warranty
Specifications
  • MaterialSteel
  • Capacity (Gal)0.5
  • Capacity (Liters)1.89
  • Exterior Height (in)1.25
  • Exterior Diameter (in)13.75
  • Exterior Height (cm)3.175
  • Exterior Diameter (cm)34.93
  • DescriptionSpill Tray, 1/2 gallon capacity. Measures 1-1/4" H x 13-3/4" OD
  • Warranty10 Years
Reviews
Q&A