Justrite 09100 Oily Waste Can, Steel, 6 Gal

Representative image only.

Justrite 09100 Oily Waste Can, Steel, 6 Gal

Justrite | Mfr: 09100| Item: 8628432

Prevent fires or spontaneous combustion

$236.48CAD / Each

$236.48CAD / Each
Product Description

Key Features

  • Elevated base reduces heat, prevents moisture build up
  • FM Approved
  • OSHA compliant
  • Certified by UL/ULC, TÜV
  • Hands free
  • Self closing cover
  • 10 year warranty
10 Year Warranty
Specifications
  • MaterialSteel
  • Capacity (Gal)6
  • Capacity (Liters)22.71
  • Exterior Height (in)15.875
  • Exterior Diameter (in)11.875
  • Exterior Height (cm)40.32
  • Exterior Diameter (cm)30.16
  • ApprovalFM, UL
  • DescriptionOily Waste Cans, 6 gallons
  • Warranty10 Years
Reviews
Q&A