Justrite 08207 Steel Safety Drum Funnel, Self-Closing Cover, 6" Brass Flame Arrester, 2" Bung

Representative image only.

Justrite 08207 Steel Safety Drum Funnel, Self-Closing Cover, 6" Brass Flame Arrester, 2" Bung

Justrite | Mfr: 08207| Item: 0993434

Prevent spills when transferring flammable solvents

$851.62CAD / Each

$851.62CAD / Each
Product Description

Key Features

  • Hinged cover reduces spread of potentially flammable vapors
  • 2" NPS connector
  • Features 10.75" dia mouth
  • 10 year warranty

More About this Item

Drum funnels feature a wide-mouth design for safe and fast pouring of liquids without spilling. All funnels are constructed with a galvanized steel, durable powder-coat finish and feature a 2" NPS connector and a hinged cover to reduce the spread of potentially flammable vapors.

Built-in brass flame arrester absorbs and dissipates heat, preventing any external ignition source from reaching the drum’s content.

FM Approved10 Year Warranty
Specifications
  • MaterialSteel
  • Top OD (in)10 3/4
  • Top OD (mm)273
  • Overall Length (mm)254
  • Overall Length (in)10
  • DescriptionSafety Drum Funnel, self-closing, 6" brass flame arrester
  • Warranty10 Years
Reviews
Q&A