JUN-AIR Jun-Air Oilless Piston Air Compressor, 3.2 cfm, 120 psi, 25 L tank, 120 V

Representative image only.

JUN-AIR Jun-Air Oilless Piston Air Compressor, 3.2 cfm, 120 psi, 25 L tank, 120 V

JUN-AIR | Mfr: 1760418| Item: 1620214

Clean, quiet, and reliable

$4,140.23CAD / Each

$4,140.23CAD / Each
Product Description

Includes

power cord with plug.

Key Features

  • Tanks are internally powder-coated to eliminate corrosion from contaminated air
  • Low noise and vibration levels allow installation at point of use
  • Continuous duty cycle and a minimum of 8000 hours operation ensure clean, quiet air is always available
  • 2 year warranty

More About this Item

These oil-free air compressors provide air power suitable for laboratories and other environments with delicate machinery and critical instrumentation. Choose a model with a protective metal cabinet housing to reduce the sound level even further than the base model's already quiet level. For applications requiring dry air, such as those sensitive to microbial growth, choose from the models with the integrated adsorbent dryer.

Two year warranty
Specifications
  • Tank Size (Gal)6.6
  • Free Air Capacity (CFM)3.2
  • Free Air Capacity (LPM)90.6
  • Max Pressure (PSI)120
  • Max Pressure (bar)8
  • Motor Hp1/2
  • Power (VAC)120
  • Power (Hz)60
  • Amps5.7
  • Height (in)24.375
  • Width (in)17.5
  • Length (in)15
  • Height (cm)62
  • Width (cm)44.5
  • Length (cm)38.1
  • DescriptionJun-Air Oilless Piston Air Compressor, 3.2 cfm, 120 psi, 25 L tank, 120 V
  • Warranty2 Years
Reviews
Q&A